Angle Grinder Grinding Wheels, PK25
- Mfr # 08H452
- Zoro # G123359068
product price:Â
$
7.19
/pk of 25, $0.29/ea
Sold in multiples of 25Â pks for
$179.75
Key Features
Product Type
Grinding Wheel
Connector Type
Threaded Hole
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08H452
- Zoro #
- G123359068
- UPC #
- 662980373248
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.125 in
Details
- Product Type
- Grinding Wheel
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Stainless Steel, Steel
- Wheel Type
- Type 27
- Item
- Angle Grinder Grinding Wheels
- Series
- HP XX
- Maximum Operating Speed
- 13,300 RPM
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.