Fx Stainless Finishing Wheel 8 in. in.x 1 in. x 7/8 in.
- Mfr # 07X683
- Zoro # G609985873
product price:Â
$
56.49
/ea
Sold in multiples of 5 for
$282.45
Key Features
Disc Diameter
8"
Face Width
1"
Arbor Hole Size
7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X683
- Zoro #
- G609985873
- UPC #
- 662980184721
- Country of Origin
- Belgium
Dimensions
- Disc Diameter
- 8"
- Face Width
- 1"
- Arbor Hole Size
- 7/8"
Description
These specially formulated non-woven abrasives help to remove heat tint and discoloration from stainless steel surfaces while simultaneously leaving a #4 finish. They can replace wire brushes in many applications without any risk of contaminating stainless steel or aluminum surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.