General Purpose Parts Washer Sys Large

  • Mfr # 55D600BCLD
  • Zoro # G3471539
product price: 
$
3,836.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55D600BCLD
Zoro #
G3471539
UPC #
662980142110
Country of Origin
United States

Dimensions

Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
Nominal Tank Depth (In.)
10 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
1/40 HP, 135 gph @ 10 ft
Overall Height
43 in
Tank Overall Depth
24 in
Tank Overall Height
29 3/4 in
Overall Depth
38 in
Tank Overall Width
20 in
Overall Width
27 in
Cleaner Container Size
55 gal

Details

Tank Capacity
36 gal
Item
Parts Washer
Load Capacity (Lb.)
500 lb
Filtration
User Changeable
Voltage
120V AC
Construction
Plastic
For Use With
38N831, 38N832 and Mfg. No. 55A109, 4TKJ7, 4TKJ8, 4TKJ9
Type
Bioremediating
Heater Type
Coil
Resists
Corrosion
Work Light
No
Includes
55 gal Drum of Bio-Circle L Bioremediating Cleaning Solution
Standards
CSA Certified
Temp. Range (F)
104 Degrees to 106 Degrees F
Load Capacity
0.25 ton
Frequency
60 Hz
Tank Material
Plastic
Filtration Type
Changeable
Number of Brush Stations
1
Cleaning Solution Included
55 gal Drum Bio-Circle L
Maximum Operating Temperature
106 Degrees F
Horsepower
1/40 hp
Cleaning Method
Bioremediation, Flush, Manual
Maximum Fluid Level
10 in
Pump Maximum Flow Rate
135 gph @ 10 ft of Head
Work Lighting
No Light Included
Series
Bio-Circle Maxi
For Solution Base Type
Water-Based (Microbial)
Minimum Operating Temperature
104 Degrees F
Number of Flushing Stations
1
Maximum Operating Temperature
106 Degrees F
Cleaner Container Type
Drum
PH Level
Neutral

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.25 ton, Tank Overall Width 20 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/4 in, Minimum Operating Temperature 104 Degrees F, Maximum Operating Temperature 106 Degrees F, Voltage 120V AC, Horsepower 1/40 hp, Standards CSA Certified, Cleaning Solution Included 55 gal Drum Bio-Circle L

Ratings & reviews