Shop WALTER

Parts Washer Kit, Aqueous, 36 gal., Tubular

  • Mfr # 55D615CBD
  • Zoro # G4322407

product price: 
$
3,854.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55D615CBD
Zoro #
G4322407
UPC #
662980344460
Country of Origin
United States

Dimensions

Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/8 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
135 gph
Overall Width
27 in
Tank Overall Height
29 3/8 in
Tank Overall Depth
24 in
Overall Depth
38 in
Overall Height
43 in
Tank Overall Width
18 1/4 in

Details

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Drum Capacity (Gal.)
55 gal
Output Watts
750 W
Construction
Polyethylene
Voltage
120V AC
Type
Aqueous
Standards
CSA Certified
Work Light
No
Output Frequency (Hertz)
60 Hz
Filtration
Yes
Includes
55 gal Drum of CB100
Item
Parts Washer
Heater Type
Tubular
Temp. Range (F)
41 Degrees to 104 Degrees F
Maximum Operating Temperature
104 Degrees F
Cleaning Method
Flush, Manual
Minimum Operating Temperature
41 Degrees F
Compatible Solution Manufacturer Model Number
CB 100
Number of Brush Stations
1
Drum Capacity
55 gal
Wattage
750 W
Cleaning Solution Included
55 gal Drum CB 100
Load Capacity
0.275 ton
Number of Flushing Stations
1
For Solution Base Type
Water-Based
Frequency
60 Hz
Pump Maximum Flow Rate
135 gph
Tank Material
Plastic
Work Lighting
No Light Included
Maximum Fluid Level
10 in
Series
Clean Box Maxi
Maximum Operating Temperature
104 Degrees F
Cleaner Container Type
Drum
PH Level
Slighlty Alkaline

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.275 ton, Tank Overall Width 18 1/4 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/8 in, Minimum Operating Temperature 41 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Standards CSA Certified, Cleaning Solution Included 55 gal Drum CB 100, Compatible Solution Manufacturer Model Number CB 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.