Zoro Homepage

Grooving blades / Grooving modules G2042.32L-2T26SX

  • Mfr # G2042.32L-2T26SX

  • Zoro # G100031826


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Maximum grooving diameter
52mm
Overall Length
110mm
Body width
1.6mm
Indexable insert width
2mm
Center height
24.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2042.32L-2T26SX
Zoro #
G100031826
UPC #
-
Country of Origin
Bulgaria

Dimensions

Maximum grooving diameter
52mm
Overall Length
110mm
Body width
1.6mm
Indexable insert width
2mm
Center height
24.7mm
Shank height
32mm
Max. Cutting Depth
26mm

Description

Indexable Cut-Off Blades Reinforced parting blade, G2042.32L-2T26SX, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.