Zoro Homepage

Grooving blades / Grooving modules G2042.32N-5T60SX

  • Mfr # G2042.32N-5T60SX

  • Zoro # G000032138


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.3mm
Indexable insert width
5mm
Shank height
32mm
Max. Cutting Depth
60mm
Center height
24.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2042.32N-5T60SX
Zoro #
G000032138
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
4.3mm
Indexable insert width
5mm
Shank height
32mm
Max. Cutting Depth
60mm
Center height
24.4mm
Overall length
151mm
Body width
4.3mm
Overall Length
151mm

Details

Application
Self-clamping system
Series
Walter Cut

Description

Indexable Cut-Off Blades Deep parting blade, G2042.32N-5T60SX, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.