Zoro Homepage

Grooving blades / Grooving modules XLCFN3203-GX24-2S

  • Mfr # XLCFN3203-GX24-2S

  • Zoro # G300026073


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Application
Screw clamping
Series
Walter Cut
Shank Height (In.)
32mm
Insert Size
3mm
Overall length
179mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLCFN3203-GX24-2S
Zoro #
G300026073
UPC #
-
Country of Origin
India

Dimensions

Shank Height (In.)
32mm
Insert Size
3mm
Overall length
179mm
Maximum cutting depth
21mm
Center height
24.2mm
Body width
2.1mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Cut-Off Blades Deep parting blade, XLCFN3203-GX24-2S, cutting direction - Neutral, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.