This item is Discontinued.

Walter Grooving Tool Holder, G2042.32R-2T26SX-C G2042.32R-2T26SX-C

Grooving Tool Holder, G2042.32R-2T26SX-C (Discontinued)

  • Mfr # G2042.32R-2T26SX-C
  • Zoro # G9382125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2042.32R-2T26SX-C
Zoro #
G9382125
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.3310 in
Depth of Cut
1.0240 in
Max. Grooving Width
0.079 in
Cutting Height
1.0240 in
Blade Width
0.0790"
Width Offset
0.079"
Height Offset
1"

Details

Item
Cut-Off and Grooving Blade
Type
G2042
Series
G2042
For Use With
SX Series Inserts
Cutting Direction
Right Hand
ANSI Number
G2042.32R-2T26SX-C
Shank
1"
Style
Blade
Torx Wrench
FS1494
Insert Shape
SX Series
Includes
FS1494 Mounting Wrench for Grooving Insert, FS2249 Mounting Wrench for Grooving Insert
Toolholder Style
G2042
Hardware Required
Yes
Insert Style
SX
ISO Number
G2042.32R-2T26SX-C
Hardware Included
Yes
Cutting Application
Cut-Off, Grooving
ANSI Code
G2042.32R-2T26SX-C
Cutting Location
External
Compatible Hardware
FS1494 Mounting Wrench for Grooving Insert, FS2249 Mounting Wrench for Grooving Insert
Number of Insert Pockets
1
Mounting Style
Pressure Clamp

Description

Cut-Off and Grooving Blade, Insert Style SX, Right Hand, Cut-Off, Grooving, ANSI Code G2042.32R-2T26SX-C, Compatible Hardware FS1494 Mounting Wrench for Grooving Insert, FS2249 Mounting Wrench for Grooving Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.