Shop WALTER

Grooving/Parting Insert, GX, Carbide

  • Mfr # 5108639
  • Zoro # G9689023

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WAK20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5108639
Zoro #
G9689023
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WAK20
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
GX24-3E400N040-UA4 WAK20
Stainless (M) Compatibility
No
Rake
Positive
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
GX24-3E400N040-UA4 WAK20
Coating
CVD
Cast Iron (K) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
No. of Edges
2
Mounting Style
Slip In
Super Alloy (S) Compatibility
No
Coating Process
CVD
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
UA4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Insert Holding Type
Slip In
Number of Cutting Sides
2
Cutting Location
External
Material - Machining
Carbide
ANSI Code
GX24-3E400N040-UA4 WAK20
Hole Type
No Hole
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Manufacturer Grade
WAK20
Measurement System
Metric
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Seat Size
E
Insert Size
24
Reference Length
24.00mm
Max. Grooving Width
4.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N040-UA4 WAK20, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.