Weld Cleaning Fluid, 5.2 gal
- Mfr # 54A077
- Zoro # G223360803
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Capacity
5.2 gal
Series
SURFOX(TM) Pre-Weld
Product Type
Weld Cleaning Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A077
- Zoro #
- G223360803
- UPC #
- 662980702147
- Country of Origin
- Canada
Details
- Container Type
- Pail
- Container Capacity
- 5.2 gal
- Item
- Weld Cleaning Fluid
- Series
- SURFOX(TM) Pre-Weld
- Product Type
- Weld Cleaning Fluid
Description
Weld Cleaning Fluid, Product Type Weld Cleaning Fluid, Container Capacity 5.2 gal, Container Type Pail, Series SURFOX(TM) Pre-Weld, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.