Square SPHT Carbide

  • Mfr # 5169052
  • Zoro # G7967924
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Style
SPHT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5169052
Zoro #
G7967924
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPHT
Insert Shape
Square
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
ANSI Number
SPHT120408-G88 WXN15
Mounting Style
Screw Held
Insert Application
Roughing
Coating
PVD
Rake
Positive
Steel (P) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Cutting Direction
Right Hand
Grade
WXN15
ISO Number
SPHT120408-G88 WXN15
Chip-Breaker Code
G88
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
90 Degrees
Hole Type
Countersink Hole
Number of Cutting Edges
4
Manufacturer Grade
WXN15
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Cutting Application
Milling
Insert Holding Type
Screw Held
Material - Machining
Carbide
ANSI Code
SPHT120408-G88 WXN15
Shape
Square
Coating Process
PVD
Finish - Machining
TiCN+
Clearance Angle
11 Degrees
Measurement System
Metric
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews