Heptagon XNHF Carbide

  • Mfr # 5887671
  • Zoro # G8180916
product price: 
$
46.99
/ea
Sold in multiples of 10 for $469.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
070508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887671
Zoro #
G8180916
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Stainless (M) Compatibility
No
For Use With
F4045 Cutter
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Rake
Negative
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
14.50mm
Chip-Breaker
Yes
Grade
WKP35S
ANSI Number
XNHF070508-D57 WKP35S
Mounting Style
Clamp Held
No. of Edges
14
Insert Application
Medium
ISO Number
XNHF070508-D57 WKP35S
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Primary Material Application ISO Code
K, P
ANSI Code
XNHF070508-D57 WKP35S
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Number of Cutting Edges
14
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Manufacturer Grade
WKP35S
Coating Process
CVD
Shape
Heptagon
Hole Type
No Hole
Insert Holding Type
Clamp Held
Chip-Breaker Code
D57
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
070508
Corner Radius
0.80mm
Insert Thickness
0.228"
Nose Radius
0.031"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews