Heptagon XNHF Carbide

  • Mfr # 6072542
  • Zoro # G7850525
product price: 
$
42.29
/ea
Sold in multiples of 10 for $422.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
0705
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072542
Zoro #
G7850525
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
F4045 Cutter
No. of Edges
14
Grade
WKP25S
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
14.50mm
Stainless (M) Compatibility
No
Mounting Style
Clamp Held
Super Alloy (S) Compatibility
No
ANSI Number
XNHF0705ANN-D27 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Negative
ISO Number
XNHF0705ANN-D27 WKP25S
Insert Holding Type
Clamp Held
Hole Type
No Hole
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Cutting Application
Roughing
Clearance Angle
0 Degrees
Shape
Heptagon
Measurement System
Metric
Number of Cutting Edges
14
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D27
Primary Material Application ISO Code
K, P
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP25S
Wiper Insert
Yes
Material - Machining
Carbide
ANSI Code
XNHF0705ANN-D27 WKP25S
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
0705
Corner Radius
0.80mm
Insert Thickness
0.228"
Nose Radius
0.031"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews