Zoro Homepage

High Performance Drills, 0.126 inch diameter, 5 xDc, Carbide, no coola

  • Mfr # DC150-05-03.200A0-WJ30TA

  • Zoro # G300024444


product price: $70.35
/ea

Key Features

Overall Length
66 mm
Flute Length
28mm
Finish - Machining
WJ30TA (TiNAl)
Shank Dia.
6 mm
Drilling Depth
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-03.200A0-WJ30TA
Zoro #
G300024444
UPC #
4031132422145
Country of Origin
China

Dimensions

Overall Length
66 mm
Flute Length
28mm
Shank Dia.
6 mm
Drilling Depth
23mm
Cutting edge diameter (m7)
3.2mm
Shank Length
36mm

Details

Finish - Machining
WJ30TA (TiNAl)
Series
Perform

Description

High Performance Drills, 0.126 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.