Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.128 inch diameter, 3 xDc, Carbide, no coola

  • Mfr # DC160-03-03.250A0-WJ30ET

  • Zoro # G900024301


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Overall Length
62mm
Flute Length
20mm
Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
6 mm
Drilling Depth
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-03.250A0-WJ30ET
Zoro #
G900024301
UPC #
4031132402789
Country of Origin
China

Dimensions

Overall Length
62mm
Flute Length
20mm
Shank Dia.
6 mm
Drilling Depth
14mm
Cutting edge diameter (m7)
3.25mm
Shank Length
36mm

Details

Finish - Machining
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo

Description

High Performance Drills, 0.128 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.