
High Performance Drills, 0.2187 inch diameter, 3 xDc, Carbide, no cool
Mfr # DC160-03-05.556A0-WJ30ET
Zoro # G000022467
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Maximum Drilling Depth
20mm
Finish - Machining
TiSiAlCrN/AlTiN
Cutting edge diameter
7/32
Cutting edge diameter (m7)
5.556mm
Series
X·treme Evo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC160-03-05.556A0-WJ30ET
Zoro #
G000022467
UPC #
4031132403373
Country of Origin
China
Dimensions
Maximum Drilling Depth
20mm
Cutting edge diameter
7/32
Cutting edge diameter (m7)
5.556mm
Flute length
28mm
Shank length
36mm
Overall length
66mm
Shank Dia.
6mm
Details
Finish - Machining
TiSiAlCrN/AlTiN
Series
X·treme Evo
Description
High Performance Drills, 0.2187 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.