High Performance Drills, 0.2402 inch diameter, 5 xDc, Carbide, axial i

  • Mfr # DC160-05-06.100F1-WJ30ET

  • Zoro # G000022511


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91mm
Flute Length
53mm
Finish
WJ30ET (TiSiAlCrN/AlTiN)
Shank Dia.
8mm
Maximum Drilling Depth
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-05-06.100F1-WJ30ET
Zoro #
G000022511
UPC #
4031132407081
Country of Origin
China

Dimensions

Overall Length
91mm
Flute Length
53mm
Shank Dia.
8mm
Maximum Drilling Depth
43mm
Cutting edge diameter (m7)
6.1mm
Shank Length
36mm

Details

Finish
WJ30ET (TiSiAlCrN/AlTiN)
Series
X·treme Evo
Description
Value

Description

High Performance Drills, 0.2402 inch diameter, 5 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.