Zoro Homepage

High Performance Drills, 0.315 inch diameter, 5 xDc, Carbide, no coola

  • Mfr # DC150-05-08.000A0-WJ30TA

  • Zoro # G500022769


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91mm
Flute Length
53 mm
Finish - Machining
WJ30TA (TiNAl)
Drilling Depth
43mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-08.000A0-WJ30TA
Zoro #
G500022769
UPC #
4031132422763
Country of Origin
China

Dimensions

Overall Length
91mm
Flute Length
53 mm
Drilling Depth
43mm
Shank Dia.
8 mm
Cutting edge diameter (m7)
8mm
Shank Length
36mm

Details

Finish - Machining
WJ30TA (TiNAl)
Series
Perform

Description

High Performance Drills, 0.315 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.