Zoro Homepage

High Performance Drills, 0.6969 Inch Diameter, DC160-05-A0, Solid Carb

  • Mfr # DC160-05-17.700A0-WJ30ET

  • Zoro # G400024184


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140°
Point length
3.221mm
Regrinding length
4 mm
Shank length
48mm
Maximum Drilling Depth
71mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-17.700A0-WJ30ET
Zoro #
G400024184
UPC #
4031132418681
Country of Origin
China

Dimensions

Point length
3.221mm
Regrinding length
4 mm
Shank length
48mm
Maximum Drilling Depth
71mm
Flute length
93mm
Cutting edge diameter
17.7mm
Shank Dia.
18mm
Overall Length
143mm

Details

Drill Bit Point Angle
140°
Number of regrinds
4 PCE
Number of Cutting edge
2

Description

High Performance Drills, 0.6969 Inch Diameter, DC160-05-A0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.