Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Drills, 0.7402 Inch Diameter, DC160-05-F0, Solid Carb

  • Mfr # DC160-05-18.800F0-WJ30ET

  • Zoro # G700023795


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Number of Cutting edge
2
Cutting edge diameter
18.8mm
Number of regrinds
4 PCE
Flute length
101mm
Overall Length
153mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-05-18.800F0-WJ30ET
Zoro #
G700023795
UPC #
4031132418810
Country of Origin
China

Dimensions

Cutting edge diameter
18.8mm
Flute length
101mm
Overall Length
153mm
Shank length
50mm
Maximum Drilling Depth
77mm
Regrinding length
4 mm
Point length
3.421mm
Shank Dia.
20mm

Details

Number of Cutting edge
2
Number of regrinds
4 PCE
Drill Bit Point Angle
140°

Description

High Performance Drills, 0.7402 Inch Diameter, DC160-05-F0, Solid Carbide Twist Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.