Zoro Homepage

High Performance Indexable Drills, Metric, D4240-02-F

  • Mfr # D4240-02-12.00F20-A

  • Zoro # G300015206


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Clamping length
50mm
Connection diameter
20mm
Functional length
68mm
Flange diameter
30mm
Point angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4240-02-12.00F20-A
Zoro #
G300015206
UPC #
-
Country of Origin
Germany

Dimensions

Clamping length
50mm
Connection diameter
20mm
Functional length
68mm
Flange diameter
30mm
Point length
3.46mm
Cutting edge diameter
12mm
Seat size
A
Cutting edge length
36.5mm

Details

Item
Indexable Drills
Point angle
140°
Number of Inserts Required
1

Description

High Performance Indexable Drills, Metric, D4240-02-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.