Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 15L706
- Zoro # G723357549
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 25Â pks for
$396.25
Key Features
Compatible Tool Type
Angle Grinder
Wheel Type
Type 29
Connector Type
Threaded Hole
Grit
60
Product Type
Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L706
- Zoro #
- G723357549
- UPC #
- 662980257692
- Country of Origin
- Italy
- Compatible Tool Type
- Angle Grinder
- Wheel Type
- Type 29
- Connector Type
- Threaded Hole
- Grit
- 60
- Product Type
- Grinding Wheel
- Item
- Angle Grinder Grinding Wheels
- Series
- FLEXCUT
- Maximum Operating Speed
- 8,600 RPM
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 60, Overall Diameter 7 in, Primary Material Application Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series FLEXCUT, Wheel Type Type 29, Maximum Operating Speed 8,600 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.