Zoro Homepage

HSS-E-PM machine thread formers, TC420-M14X1.5-L2-WW60AD, thread profi

  • Mfr # TC420-M14X1.5-L2-WW60AD

  • Zoro # G000027752


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
MF 14x1.5
Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Usable length
71mm
Connection diameter (h9)
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M14X1.5-L2-WW60AD
Zoro #
G000027752
UPC #
4042446289089
Country of Origin
Germany

Dimensions

Tap Thread Size
MF 14x1.5
Usable length
71mm
Connection diameter (h9)
11mm
Clamping width
9mm
Functional length
100mm
Thread length
15mm
Driving square length
12mm

Details

Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Series
Supreme
Number of grooves
6EA
Thread pitch
1.5mm

Description

HSS-E-PM machine thread formers, TC420-M14X1.5-L2-WW60AD, thread profile - MF 14x1.5, coolant style - radial exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.