Zoro Homepage

HSS-E-PM machine thread formers, TC420-M6-CE-WW60AD, thread profile -

  • Mfr # TC420-M6-CE-WW60AD

  • Zoro # G400028373


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M 6
Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Driving square length
8mm
Series
Supreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420-M6-CE-WW60AD
Zoro #
G400028373
UPC #
4042446288389
Country of Origin
Germany

Dimensions

Tap Thread Size
M 6
Driving square length
8mm
Clamping width
4.9mm
Functional length
80mm
Thread length
10mm
Connection diameter (h9)
6mm
Usable length
30mm

Details

Tap Finish
WW60AD (TiN)
Application
For long-chipping materials
Series
Supreme
Number of grooves
5EA
Thread pitch
1mm

Description

HSS-E-PM machine thread formers, TC420-M6-CE-WW60AD, thread profile - M 6, coolant style - no coolant exit, for ISO material groups M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.