Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch combination drill and chamfer tool, D4580.45-10.00A15-VC09

  • Mfr # D4580.45-10.00A15-VC09

  • Zoro # G700030786


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
D4580
Flange diameter
25mm
Connection diameter
10mm
Functional length
25mm
Maximum cutting diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4580.45-10.00A15-VC09
Zoro #
G700030786
UPC #
-
Country of Origin
India

Dimensions

Flange diameter
25mm
Connection diameter
10mm
Functional length
25mm
Maximum cutting diameter
10mm
Minimum cutting diameter
8.1mm
Clamping length
44.5mm
Shank diameter
15.88mm

Details

Finish - Machining
D4580
Description
Value
Number of indexable inserts
2EA
Series
Xtra·tec®

Description

Inch combination drill and chamfer tool, D4580.45-10.00A15-VC09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.