
Inch combination drill and chamfer tool, D4580.45-14.00A19-VC09
Mfr # D4580.45-14.00A19-VC09
Zoro # G300030476
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Finish - Machining
D4580
Clamping length
46.5mm
Functional length
25mm
Shank diameter
19.05mm
Series
Xtra·tec®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4580.45-14.00A19-VC09
Zoro #
G300030476
UPC #
-
Country of Origin
India
Dimensions
Clamping length
46.5mm
Functional length
25mm
Shank diameter
19.05mm
Minimum cutting diameter
12.1mm
Maximum cutting diameter
14mm
Connection diameter
14mm
Flange diameter
30mm
Details
Finish - Machining
D4580
Series
Xtra·tec®
Description
Value
Number of indexable inserts
2EA
Description
Inch combination drill and chamfer tool, D4580.45-14.00A19-VC09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.