Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m

  • Mfr # MC187.4.76A4D038-WB10TG

  • Zoro # G400023729


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.38mm
Finish
WB10TG (TiAlSiN)
Shank Dia.
6.35mm
Length of Cut
15.88mm
Number of teeth
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC187.4.76A4D038-WB10TG
Zoro #
G400023729
UPC #
4042446283223
Country of Origin
Germany

Dimensions

Corner Radius
0.38mm
Shank Dia.
6.35mm
Length of Cut
15.88mm
Overall length
63.5mm
Functional length
27.5mm
Cutting edge diameter (h9)
4.76mm
Cutting diameter
3/16"

Details

Finish
WB10TG (TiAlSiN)
Number of teeth
4EA
Series
Advance

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MC187.4.76A4D038-WB10TG, 0.188 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.