Zoro Homepage

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m

  • Mfr # MD133.15.9W6L076D-WJ30RD

  • Zoro # G700020947


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.76mm
Finish
WJ30RD (AlTiN + ZrN)
Shank Dia.
15.88mm
Length of Cut
50.8mm
Neck Dia.
15.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD133.15.9W6L076D-WJ30RD
Zoro #
G700020947
UPC #
4042446283544
Country of Origin
Germany

Dimensions

Corner Radius
0.76mm
Shank Dia.
15.88mm
Length of Cut
50.8mm
Neck Dia.
15.1mm
Functional length
65.9mm
Usable length
64mm
Cutting edge diameter (h10)
15.88mm
Cutting diameter
5/8"
Overall length
114.3mm

Details

Finish
WJ30RD (AlTiN + ZrN)
End Mill Application
Chip breaker
Number of teeth
6EA
Series
Supreme

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133.15.9W6L076D-WJ30RD, 0.625 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.