Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder m

  • Mfr # MD133.15.9W6X076L-WJ30RD

  • Zoro # G000021460


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Cutting diameter
5/8"
Number of regrinds
4 PCE
Regrinding length
4 mm
Shank Dia.
15.88mm
Cutting edge length
82.55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD133.15.9W6X076L-WJ30RD
Zoro #
G000021460
UPC #
4042446283629
Country of Origin
Germany

Dimensions

Cutting diameter
5/8"
Regrinding length
4 mm
Shank Dia.
15.88mm
Cutting edge length
82.55mm
Corner Radius
0.76mm
Overall Length
139.7mm
Functional length
91.3mm
Cutting edge diameter
15.88mm

Details

Number of regrinds
4 PCE
Number of teeth
6

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133.15.9W6X076L-WJ30RD, 0.625 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.