Zoro Homepage

Inch Indexable Boring Bars, Boring bar - Screw clamping, A12S-SCLPR3,

  • Mfr # A12S-SCLPR3

  • Zoro # G700015721


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Angle
-6.3°
Shank Height (In.)
18mm
Application
Steel version with internal cooling
Insert Size
9
Connection diameter
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12S-SCLPR3
Zoro #
G700015721
UPC #
-
Country of Origin
India

Dimensions

Shank Height (In.)
18mm
Insert Size
9
Connection diameter
19mm
Functional length
254mm
Minimum diameter
24mm
Functional width
13mm

Details

Angle
-6.3°
Application
Steel version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, A12S-SCLPR3, cutting direction - Right, coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.