Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Indexable Boring Bars, Boring bar - Screw clamping, A20T-SDUCL3-X

  • Mfr # A20T-SDUCL3-X

  • Zoro # G300014377


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
30mm
Application
Steel version with internal cooling
Angle
-7.5°
Insert Size
11
Functional length
305mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20T-SDUCL3-X
Zoro #
G300014377
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Height (In.)
30mm
Insert Size
11
Functional length
305mm
Connection diameter
32mm
Overall length
320.3mm
Minimum diameter
40mm
Functional width
22mm

Details

Application
Steel version with internal cooling
Angle
-7.5°
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, A20T-SDUCL3-X, cutting direction - Left, coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.