
Inch Indexable Boring Bars, Boring bar - Screw clamping, E06M-SCLPL2,
Mfr # E06M-SCLPL2
Zoro # G400012365
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Connection diameter
10mm
Left/Right Hand
Left
Minimum diameter
12mm
Functional length
152mm
Included Angle (Deg.)
-7°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-SCLPL2
Zoro #
G400012365
UPC #
-
Country of Origin
India
Dimensions
Connection diameter
10mm
Minimum diameter
12mm
Functional length
152mm
Insert seat size
6
Functional width
6mm
Insert Size
6
Details
Left/Right Hand
Left
Included Angle (Deg.)
-7°
Angle
4°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Coolant pressure
10bar
Inclination angle
-7°
Lead angle
95°
Rake Angle (Deg.)
4°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-SCLPL2, cutting direction - Left, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.