
Inch Indexable Boring Bars, Boring bar - Screw clamping, E06M-STFCR1.8
Mfr # E06M-STFCR1.8
Zoro # G800014983
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Functional length
152mm
Angle
0°
Minimum diameter
13mm
Application
Solid carbide version with internal cooling
Series
Walter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-STFCR1.8
Zoro #
G800014983
UPC #
-
Country of Origin
India
Dimensions
Functional length
152mm
Minimum diameter
13mm
Insert seat size
9
Functional width
7mm
Shank Height (In.)
9mm
Connection diameter
10mm
Shank height
9mm
Insert Size
9
Details
Angle
0°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Included Angle (Deg.)
-9.5°
Lead angle
91°
Left/Right Hand
Right
Rake Angle (Deg.)
0°
Inclination angle
-9.5°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-STFCR1.8, cutting direction - Right, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.