
Inch Indexable Boring Bars, Boring bar - Screw clamping, E10R-STFCL2,
Mfr # E10R-STFCL2
Zoro # G600014749
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Lead angle
91°
Left/Right Hand
Left
Functional length
203mm
Coolant pressure
10bar
Insert Size
11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10R-STFCL2
Zoro #
G600014749
UPC #
-
Country of Origin
India
Dimensions
Functional length
203mm
Insert Size
11
Shank height
15mm
Functional width
10mm
Minimum diameter
20mm
Connection diameter
16mm
Details
Lead angle
91°
Left/Right Hand
Left
Coolant pressure
10bar
Inclination angle
-6°
Rake Angle (Deg.)
0°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E10R-STFCL2, cutting direction - Left, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.