
Inch Indexable Boring Bars, Boring bar - Screw clamping, E16T-STFCL3,
Mfr # E16T-STFCL3
Zoro # G600014350
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Functional length
305mm
Functional width
16mm
Angle
0°
Insert seat size
16
Included Angle (Deg.)
-4°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16T-STFCL3
Zoro #
G600014350
UPC #
-
Country of Origin
India
Dimensions
Functional length
305mm
Functional width
16mm
Insert seat size
16
Minimum diameter
31mm
Shank Height (In.)
25mm
Connection diameter
25mm
Insert Size
16
Shank height
25mm
Details
Angle
0°
Included Angle (Deg.)
-4°
Series
Walter Turn
Application
Solid carbide version with internal cooling
Lead angle
91°
Coolant pressure
10bar
Rake Angle (Deg.)
0°
Left/Right Hand
Left
Inclination angle
-4°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E16T-STFCL3, cutting direction - Left, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.