
Inch Indexable Boring Bars, Boring bar - Screw clamping, E16T-STFCR3,
Mfr # E16T-STFCR3
Zoro # G000014349
product price: $1,269.99
/ea
Free Shipping & Returns
Key Features
Angle
-4°
Insert Size
16
Shank Height (In.)
25mm
Application
Solid carbide version with internal cooling
Series
Walter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16T-STFCR3
Zoro #
G000014349
UPC #
-
Country of Origin
India
Dimensions
Insert Size
16
Shank Height (In.)
25mm
Minimum diameter
31mm
Connection diameter
25mm
Functional width
16mm
Functional length
305mm
Details
Angle
-4°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E16T-STFCR3, cutting direction - Right, coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.