Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inch Square End Mills Solid carbide shoulder/slot milling cutter, MC38

  • Mfr # MC388.12.7A4L-WB10TG

  • Zoro # G300023829


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
25.4mm
Shank Dia.
12.7mm
Finish
WB10TG (TiAlSiN)
Series
Advance
Number of Inserts Required
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC388.12.7A4L-WB10TG
Zoro #
G300023829
UPC #
4042446282189
Country of Origin
Germany

Dimensions

Length of Cut
25.4mm
Shank Dia.
12.7mm
Cutting Dia.
1/2"
Chamfer Width
0.15mm
Functional length
43.6mm
Overall length
88.9mm
Cutting edge diameter (h10)
12.7mm

Details

Finish
WB10TG (TiAlSiN)
Series
Advance
Number of Inserts Required
4EA

Description

Inch Square End Mills Solid carbide shoulder/slot milling cutter, MC388.12.7A4L-WB10TG, 0.500 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.