Shop WALTER

Indexable Boring Bar, 125.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5673577
  • Zoro # G8165552

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5673577
Zoro #
G8165552
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Insert Size
0602
Shank Dia.
10.00mm
Max. Bore Depth
40.00mm
Min. Bore Dia.
12.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left
Lead Angle
95 Degrees
For Use With
CC0602 Series
ANSI Number
A10K-SCLCL06
Type
Coolant Thru
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Rake
Positive
Min. Bore
0.472"
Style
95 Degrees Boring and Facing
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2066 Clamping Screw
Center to Cutting Tip
6.00mm
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Compatible Hardware
FS1490 Torx Key, FS2066 Clamping Screw
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
95 Degrees
ISO Number
A10K-SCLCL06
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Insert Style
CC
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Number of Inserts
1
Compatible Product Type
CC0602 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, 95 Degrees , 6.00mm, FS1490 Torx Key, FS2066 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.