Shop WALTER

Indexable Boring Bar, 150.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204678
  • Zoro # G7985634

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Number
A12M-STFCL11
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204678
Zoro #
G7985634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
1102
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Number
A12M-STFCL11
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
Type
Coolant Thru
Style
90 Degrees Boring and Facing
Min. Bore
0.630"
For Use With
TC1102 Series
Left/Right Hand
Left
Rake
Positive
Cutting Edge Type
0 Degrees
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Number of Inserts
1
Head Material
Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
91 Degrees
Insert Style
TC
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
ISO Number
A12M-STFCL11
Center to Cutting Tip
9.00mm
Compatible Product Type
TC1102 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 150.00mm, 91 Degrees , 9.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.