Indexable Boring Bar, 150.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204681
  • Zoro # G7866214
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Cutting Edge Type
0 Degrees
ANSI Number
A12M-STFCR11-R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204681
Zoro #
G7866214
UPC #
-
Country of Origin
India

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
1102
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Cutting Edge Type
0 Degrees
ANSI Number
A12M-STFCR11-R
For Use With
TC1102 Series
Min. Bore
0.708"
Type
Coolant Thru
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Right
Rake
Positive
Style
90 Degrees Boring and Facing
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Insert Holding Type
Screw On
Number of Inserts
1
Head Material
Steel
Coolant Fed
Coolant Through
Approach Angle
91 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
TC
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
ISO Number
A12M-STFCR11-R
Secondary Material Application
Hardened Steel
Center to Cutting Tip
9.00mm
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC1102 Series

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 150.00mm, 91 Degrees , 9.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews