Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205472
  • Zoro # G8233233

product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Cutting Edge Type
0 Degrees
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205472
Zoro #
G8233233
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Insert Size
1103
Shank Dia.
16.00mm
Min. Bore Dia.
22.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Cutting Edge Type
0 Degrees
Rake
Positive
For Use With
VB/C1103 Series
Style
93 Degrees Boring and Facing
Mounting Style
Screw Clamp
ANSI Number
A16R-SVUBR11
Type
Coolant Thru
Left/Right Hand
Right
Min. Bore
0.787"
Lead Angle
93 Degrees
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Approach Angle
93 Degrees
Insert Clearance Angle
5 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Center to Cutting Tip
13.00mm
Number of Inserts
1
Head Material
Steel
ISO Number
A16R-SVUBR11
Number of Coolant Holes
1
Insert Style
VB
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Product Type
VB/C1103 Series
Container Type
93 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 200.00mm, 93 Degrees , 13.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.