Indexable Boring Bar, 200.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204684
  • Zoro # G8165254
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Cutting Edge Type
0 Degrees
ANSI Number
A16R-STFCL11-R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204684
Zoro #
G8165254
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Cutting Edge Type
0 Degrees
ANSI Number
A16R-STFCL11-R
Lead Angle
90 Degrees
For Use With
TC1102 Series
Left/Right Hand
Right
Style
90 Degrees Boring and Facing
Min. Bore
0.787"
Rake
Positive
Mounting Style
Screw Clamp
Type
Coolant Thru
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Left Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Number of Inserts
1
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Approach Angle
91 Degrees
Center to Cutting Tip
11.00mm
Insert Holding Type
Screw On
Insert Style
TC
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
ISO Number
A16R-STFCL11-R
Compatible Product Type
TC1102 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Insert Size
1102
Shank Dia.
16.00mm
Min. Bore Dia.
20.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 200.00mm, 91 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews