Indexable Boring Bar, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205479
  • Zoro # G7914164
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Rake
Positive
Style
93 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205479
Zoro #
G7914164
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Rake
Positive
Style
93 Degrees Boring and Facing
Lead Angle
93 Degrees
Left/Right Hand
Right
For Use With
VB/C1103 Series
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Min. Bore
1.063"
Mounting Style
Screw Clamp
ANSI Number
A20S-SVUBL11-R
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Cutting Direction
Left Hand
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
5 Degrees
Center to Cutting Tip
15.00mm
Insert Style
VB
Secondary Material Application ISO Code
H
Approach Angle
93 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Number of Coolant Holes
1
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
ISO Number
A20S-SVUBL11-R
Head Material
Steel
Compatible Product Type
VB/C1103 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
1103
Shank Dia.
20.00mm
Min. Bore Dia.
27.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, 93 Degrees , 15.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews