Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204672
  • Zoro # G7833953

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Positive
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204672
Zoro #
G7833953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
11T3
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Positive
Left/Right Hand
Right
Cutting Edge Type
0 Degrees
ANSI Number
A20S-SDUCL11-R
Type
Coolant Thru
Style
93 Degrees Boring and Facing
Mounting Style
Screw Clamp
For Use With
DC11T3 Series
Lead Angle
93 Degrees
Min. Bore
0.984"
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Insert Style
DC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Center to Cutting Tip
13.00mm
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
ISO Number
A20S-SDUCL11-R
Secondary Material Application
Hardened Steel
Head Material
Steel
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
93 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 93 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.