Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204673
  • Zoro # G7907383
product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Left/Right Hand
Right
Lead Angle
93 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204673
Zoro #
G7907383
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Left/Right Hand
Right
Lead Angle
93 Degrees
ANSI Number
A20S-SDUCR11-R
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Mounting Style
Screw Clamp
Style
93 Degrees Boring and Facing
For Use With
DC11T3 Series
Rake
Positive
Min. Bore
0.984"
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
0 Degrees
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Style
DC
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Center to Cutting Tip
13.00mm
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Head Material
Steel
ISO Number
A20S-SDUCR11-R
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Compatible Product Type
DC11T3 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
11T3
Min. Bore Dia.
25.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 93 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.