Shop WALTER

Indexable Boring Bar, 252.23mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5194516
  • Zoro # G7980131

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
252.23mm
Shank Material
High Speed Steel
Insert Shape
Square
Rake
Positive
ANSI Number
A20S-SSKCL09
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194516
Zoro #
G7980131
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Rake
Positive
ANSI Number
A20S-SSKCL09
Type
Coolant Thru
Left/Right Hand
Left
Min. Bore
0.984"
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Style
75 Degrees Boring and Facing
For Use With
SC09T3 Series
Lead Angle
75 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Head Material
Steel
Insert Holding Type
Screw On
Approach Angle
75 Degrees
ISO Number
A20S-SSKCL09
Center to Cutting Tip
13.00mm
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Insert Style
SC
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Compatible Product Type
SC09T3 Series
Container Type
75 Degrees Boring and Facing
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
252.23mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
09T3
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
252.23mm
Length
252.23mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 252.23mm, 75 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.