Shop WALTER

Indexable Boring Bar, 262.20mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673608
  • Zoro # G8435576

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
262.20mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673608
Zoro #
G8435576
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Rake
Positive
Style
93 Degrees Boring and Facing
For Use With
DC0702 Series
ANSI Number
A20S-SDUCL07-X
Min. Bore
1.063"
Type
Coolant Thru
Left/Right Hand
Left
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Head Material
Steel
Insert Clearance Angle
7 Degrees
ISO Number
A20S-SDUCL07-X
Center to Cutting Tip
15.00mm
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Insert Style
DC
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
262.20mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
0702
Min. Bore Dia.
27.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
262.20mm
Length
262.20mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 262.20mm, 93 Degrees , 15.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.