Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205429
  • Zoro # G7854612

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Left
Style
107 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205429
Zoro #
G7854612
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Left
Style
107 Degrees Boring and Facing
Min. Bore
1.968"
For Use With
VB/C1604 Series
Mounting Style
Screw Clamp
Rake
Positive
Type
Coolant Thru
Lead Angle
107 Degrees
ANSI Number
A40T-SVQBL16
Cutting Edge Type
0 Degrees
Cutting Direction
Left Hand
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
107.5 Degrees
Coolant Fed
Coolant Through
Insert Style
VB
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Center to Cutting Tip
27.00mm
Secondary Material Application
Hardened Steel
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
5 Degrees
Number of Inserts
1
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
ISO Number
A40T-SVQBL16
Number of Coolant Holes
1
Compatible Product Type
VB/C1604 Series
Container Type
107 Degrees Boring and Facing
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1604
Shank Dia.
40.00mm
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 107.5 Degrees , 27.00mm, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.