Shop WALTER
See all product information
Create Account
Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5522815
- Zoro # G8423764
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Coolant Thru
Min. Bore
1.968"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5522815
- Zoro #
- G8423764
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 300.00mm
- Bar Dia.
- 1.575"
- Insert Size
- 1204
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 160.00mm
- Min. Bore Dia.
- 50.00mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP301-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.