Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522817
  • Zoro # G8450531
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Top and Hole Clamping
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522817
Zoro #
G8450531
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Top and Hole Clamping
Type
Coolant Thru
Left/Right Hand
Left
Style
95 Degrees Boring and Facing
Min. Bore
1.968"
Cutting Edge Type
-6 Degrees
Rake
Negative
For Use With
CN1606 Series
Lead Angle
95 Degrees
ANSI Number
A40T-DCLNL16
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Head Material
Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Insert Style
CN
Insert Holding Type
Clamp
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
ISO Number
A40T-DCLNL16
Number of Inserts
1
Approach Angle
95 Degrees
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Center to Cutting Tip
27.00mm
Primary Material Application ISO Code
H, K, S
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CN1606 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1606
Shank Dia.
40.00mm
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.